Shop All Furniture Covers
Classic Accessories
Montlake Patio Chaise Slipcover, Heather Henna, 69"x19"
Mfr # 56-015-036601-RT
Zoro # G9791347
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 69 in
- Color Heather Henna
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 69 in L x 19 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-015-036601-RT
- Zoro # G9791347
- UPC # 052963039450
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 69 in |
Cover Dimensions | 69 in L x 19 in W |
Height | 0.02 in |
Size | 69"L x 19"W |
Details
Item | Red Patio Chaise Slipcover,Montlake,69"x |
Color | Heather Henna |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Red Patio Chaise Slipcover,Montlake,69 In.x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- MTD 1-1/2 Gas Cap 5Hpengines (GC-175)
- VESTIL CONSTRUCTION BARRIER - BASE (HRAIL-BASE)
- NUVO IRON 6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in (PCB04)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- 1947KITCHEN Heavy Duty Waterproof BBQ Grill Cover Protector, Black (TI-BBQC-BLA)
- Classic Accessories Furniture Covers