Shop All Furniture Covers
Classic Accessories
Montlake Patio Chair Slipcover, Heather Henna, 45"x20"
Mfr # 56-018-016601-RT
Zoro # G9791399
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 45 in
- Color Heather Henna
- Material Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers
- Cover Dimensions 45 in L x 20 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-018-016601-RT
- Zoro # G9791399
- UPC # 052963039481
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 45 in |
Cover Dimensions | 45 in L x 20 in W |
Height | 0.02 in |
Size | 45"L x 20"W |
Details
Item | Red Patio Chair Slipcover,Montlake,45"x2 |
Color | Heather Henna |
Material | Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers |
Description
Red Patio Chair Slipcover,Montlake,45 In.x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME BULLY STICK BEEF 6"" 1PK (301)
- COGHLANS Collapsible Sink 14.76" (2082)
- ADVION Insect Granule (25lb) (53202)
- HAVAHART Critter Ridder 2 Lb. Granular Organic Animal Repellent (5926)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- Classic Accessories Furniture Covers