Shop All Furniture Covers
Classic Accessories
Montlake Lounge Seat Cushion Slipcover, Light Charcoal, 25"x23"
Mfr # 60-318-010801-RT
Zoro # G7295738
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 23 in
- Length 25 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-318-010801-RT
- Zoro # G7295738
- UPC # 052963038842
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 25 in |
Cover Dimensions | 25 in x 23 in |
Height | 5 in |
Size | 25 in x 23 in |
Details
Item | Cover,Slip,Lounge,Seat Cushion |
Shape | Rectangular |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge,Seat Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS U-Bolt- (Ref. 12) 6" x8" x0.5" (A-C5NN16N321A)
- MTD 21 in. Mulching Mower Blade For Walk-Behind Mowers (490-100-M084)
- CORONA TOOLS Hedge Shear, Comfort Gel (HS 4244)
- INTERSTATE PNEUMATICS 4 Inch GHT Cross Pattern Brass Nozzle (FGN23)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- WICKER LANE Wicker Lane ORI003-B Outdoor White Wicker Patio Furniture Storage Deck Box (ORI003-B)
- Classic Accessories Patio Furniture