Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Light Charcoal, 25"x4"
Mfr # 60-147-010801-RT
Zoro # G7294030
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 4 in
- Length 25 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-147-010801-RT
- Zoro # G7294030
- UPC # 052963031232
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 25 in |
Cover Dimensions | 25 in W x 22 in H x 4 in D |
Height | 22 in |
Size | 25"W x 22"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Grey,25" |
Shape | Rectangular |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Grey,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Oil Drain Tube Kit (753-06684P)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- CORTINA SAFETY PRODUCTS Replacement Windsocks (3LWE7A)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- MODERN LEISURE Chalet 2-Seat Patio Canopy Swing Cover, 87 in. L x 64 in. W x 66 in. H, Beige (2922)
- Classic Accessories Furniture Covers