Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x4"
Mfr # 60-089-016601-RT
Zoro # G7294423
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 25 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in W x 18 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-089-016601-RT
- Zoro # G7294423
- UPC # 052963030655
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 25 in |
Cover Dimensions | 25 in W x 18 in H x 4 in D |
Height | 18 in |
Size | 25"W x 18"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Red,25" |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Red,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE GARDEN 5/8" X 50' W/ 3/4" GHT (LMHFZG550YW)
- VANISH SOLAR PWR MOLE REPELLER (P7970)
- XPOWER 4 HP, 160 CFM, 12 Amps, Variable Speed, Double Motor Professional Force Air Pet Dryer (B-25)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- Classic Accessories Patio Furniture