Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4"
Mfr # 60-091-016601-RT
Zoro # G7294469
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 25 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in W x 22 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-091-016601-RT
- Zoro # G7294469
- UPC # 052963030679
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 25 in |
Cover Dimensions | 25 in W x 22 in H x 4 in D |
Height | 22 in |
Size | 25"W x 22"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Red,22" |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Red,22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- LOGO BRANDS Houston Texans Powder Block Coat Coolie (613-SCOOLP-54)
- DEWITT Landscape Fabric Anchoring Pins, Plastic, Reusable, Pack of 300 (RPB-RED)
- EMPIRE Empire LS24RS 24 in. Refractory Fire Place with Log Set - 6 Piece (LS24RS)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- Classic Accessories Furniture Covers