Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Heather Henna, 23"x23"x4"
Mfr # 60-088-016601-RT
Zoro # G7294581
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 23 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 23 in W x 20 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-088-016601-RT
- Zoro # G7294581
- UPC # 052963030648
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 23 in |
Cover Dimensions | 23 in W x 20 in H x 4 in D |
Height | 20 in |
Size | 23"W x 20"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Red,23" |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Red,23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG HOSE WASHER SET 10PK (W6HR-PDQ)
- FASTENERS UNLIMITED Fasteners Unlimited 003-81L Comm& Electronics Surface Mount 12 Volt Taillight- Base&License Bracket (003-81L)
- BRIGGS & STRATTON Air Filter (397795S)
- CUB CADET Wheel Gear, 8 in. (73404018C)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- DUCK COVERS Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H (LTS07676)
- Classic Accessories Patio Furniture