Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4"
Mfr # 60-207-016601-RT
Zoro # G7294493
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 4 in
- Length 21 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-207-016601-RT
- Zoro # G7294493
- UPC # 052963032215
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 21 in |
Cover Dimensions | 21 in W x 22 in H x 4 in D |
Height | 22 in |
Size | 21"W x 22"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Red,21" |
Shape | Square |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Red,21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- CLEARSPAN Auger Style Earth Anchors 3/4" x 60" x 7" (106626)
- BELL SPORTS Bicycle Dinger Bell (7122021)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- DUCK COVERS 92 in. Ultimate Square Patio Table with Chairs Cover - Mocha Cappuccino (DU131269)
- Classic Accessories Patio Furniture