Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Heather Henna, 21" x 20"x4"
Mfr # 60-085-016601-RT
Zoro # G7294408
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 21 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in W x 20 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-085-016601-RT
- Zoro # G7294408
- UPC # 052963030617
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 21 in |
Cover Dimensions | 21 in W x 20 in H x 4 in D |
Height | 20 in |
Size | 21"W x 20"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Red,21" |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Red,21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- JACKS IMPORTS Copper Twisted Wire Snaffle Bit (1327)
- HOLLAND BAR STOOL CO 42 Tall OD214 Black Table Base w22 Dia foot and 32 Dia White Marble Top, IndoorOutdoor (OD214-2242BWODS32RWM)
- JACTO Jacto Sprayer Replacement CD400 Field Repair Kit (761866)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- Classic Accessories Patio Furniture