Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Heather Fern, 21" x 20" x 4"
Mfr # 60-029-011101-RT
Zoro # G7293078
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 21 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in W x 20 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-029-011101-RT
- Zoro # G7293078
- UPC # 052963030051
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 21 in |
Cover Dimensions | 21 in W x 20 in H x 4 in D |
Height | 20 in |
Size | 21"W x 20"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- BLACKSTONE GRIDDLE BAST COVR SS 12"" (1780)
- HONDA Carburetor (16100-Z5K-Y01)
- ATTWOOD Aluminum Paddle 4', Camoflauge (11759-1)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- HOWARD ELLIOTT Pod Chair Cover Textured solid sterling Charcoal - Cover Only (C823-201)
- Classic Accessories Furniture Covers