Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4"
Mfr # 60-007-010301-RT
Zoro # G7293069
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 25 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in W x 22 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-007-010301-RT
- Zoro # G7293069
- UPC # 052963029833
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 25 in |
Cover Dimensions | 25 in W x 22 in H x 4 in D |
Height | 22 in |
Size | 25"W x 22"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cshion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cshion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAMPAS WEEDER Grampa's Weeder Weed Remover (CM-10)
- MAYNE Woodhaven Address Sign Post - Black (5812-B)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Light Charcoal, 48" x 18" x 3" (62-015-LCHARC-EC)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- CLASSIC ACCESSORIES Cover Bonanza 25.5 Inch Stackable Chair Cover (56-405-011001-RT)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- Classic Accessories Furniture Covers