Shop All Furniture Covers
Classic Accessories
Montlake Lounge Back Cushion Slipcover, Antique Beige, 21"x4"
Mfr # 60-171-010301-RT
Zoro # G7293172
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 21 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in W x 22 in H x 4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-171-010301-RT
- Zoro # G7293172
- UPC # 052963031850
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 in |
Length | 21 in |
Cover Dimensions | 21 in W x 22 in H x 4 in D |
Height | 22 in |
Size | 21"W x 22"H x 4"Thick |
Details
Item | Cover,Slip,Lounge Back Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Lounge Back Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Micro Grease Gun Grease Cartridge 3 Oz Lawn Mowers (751-255)
- JED POOL TOOLS 1-1/2" Pool Hose Cuff (80-229)
- SENIX 20 Volt Max* 10-Inch Cordless Brushless Top Handle Chainsaw, Tool Only (CSX2-M1-0)
- MTD Throttle Cable (753-05903)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- Classic Accessories Furniture Covers