Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Light Charcoal Cushion Set, 23"x23"x5"
Mfr # 62-019-LCHARC-SET
Zoro # G9788949
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Charcoal
- Size 21 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-019-LCHARC-SET
- Zoro # G9788949
- UPC # 052963050486
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Charcoal Cushion Set,Montlake,23"x23"x5" |
Color | Light Charcoal |
Description
Charcoal Cushion Set,Montlake,23"x23"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Air-Lift Blade 310-540 (310-540)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G2)
- OREGON Edger Blade (40-519)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-028-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- Classic Accessories Patio Cushions & Pillows