Shop All Furniture Covers
Classic Accessories
Montlake Heather Indigo Patio Chaise Slipcover, Heather Indigo, 80"x26"
Mfr # 56-021-055501-RT
Zoro # G9791724
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Color Heather Indigo
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 80 in L x 26 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-021-055501-RT
- Zoro # G9791724
- UPC # 052963039511
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in L x 26 in W |
Size | 80 in L x 26 in W |
Height | 0.02 in |
Details
Item | Indigo Patio Chaise Slipcover,Montlake,8 |
Color | Heather Indigo |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Indigo Patio Chaise Slipcover,Montlake,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & J-Hook Hive Tool (X-Large) (GL-GLV-JHK-XLG)
- YARDGARD Welded Wire Fence, 14 ga., 48"X50 ft. (308302B)
- AMERICAN FIRE GLASS Powder Blue Luster Zircon Beads, 10 lb Bag (ZIR-PWDBLLST-10)
- TARPCO SAFETY 24 ft x 36 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X36)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- CLASSIC ACCESSORIES Cover Bonanza 25.5 Inch Stackable Chair Cover (56-405-011001-RT)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Classic Accessories 55-782-051501-00 Veranda Tall Round Patio Table & Chairs Cover Pebble; X-Large (55-782-051501-00)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- Classic Accessories Patio Furniture