Shop All Furniture Covers
Classic Accessories
Montlake Heather Indigo Patio Chaise Slipcover, Heather Indigo, 72"x21"
Mfr # 56-020-045501-RT
Zoro # G9791609
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 72 in
- Color Heather Indigo
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 72 in L x 21 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-020-045501-RT
- Zoro # G9791609
- UPC # 052963039504
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in L x 21 in W |
Height | 0.02 in |
Size | 72 in L x 21 in W |
Details
Item | Indigo Patio Chaise Slipcover,Montlake,7 |
Color | Heather Indigo |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Indigo Patio Chaise Slipcover,Montlake,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Animal Repellent, Ready-to-Use (127)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-2LB-BL)
- GEMPLERS Defoamer (365 1 GAL / 13656041)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- Classic Accessories Furniture Covers