Shop All Furniture Covers
Classic Accessories
Montlake Heather Indigo Patio Chaise Slipcover, Heather Indigo, 69"x19"
Mfr # 56-019-035501-RT
Zoro # G9791627
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19 in
- Length 69 in
- Color Heather Indigo
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 69 in L x 19 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-019-035501-RT
- Zoro # G9791627
- UPC # 052963039498
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 69 in |
Cover Dimensions | 69 in L x 19 in W |
Size | 69"L x 19"W |
Height | 0.02 in |
Details
Item | Indigo Patio Chaise Slipcover,Montlake,6 |
Color | Heather Indigo |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Indigo Patio Chaise Slipcover,Montlake,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (797032)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- AQUA LEISURE Adult Swim Goggles (AQG20747A)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- Classic Accessories Patio Furniture