Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Heather Indigo Cushion Set, Heather Indigo, 25"x25"x5"
Mfr # 62-020-INDIGO-SET
Zoro # G9788933
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 22 in H x 4 in T
- Color Heather Indigo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-020-INDIGO-SET
- Zoro # G9788933
- UPC # 052963050455
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Indigo Cushion Set,Montlake,25"x25"x5" |
Color | Heather Indigo |
Description
Indigo Cushion Set,Montlake,25"x25"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- TARPCO SAFETY 8 ft x 10 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-8X10)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- LIPPERT SCREEN DEFENDER KIT 26 IN (859792)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 23"x20"x4" (62-025-MUSHRM-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Grey (62-001-HGREY-EC)
- Classic Accessories Patio Furniture