Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Heather Indigo Cushion Set, Heather Indigo, 23"x23"x5"
Mfr # 62-019-INDIGO-SET
Zoro # G9789028
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Heather Indigo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-019-INDIGO-SET
- Zoro # G9789028
- UPC # 052963050448
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Indigo Cushion Set,Montlake,23"x23"x5" |
Color | Heather Indigo |
Description
Indigo Cushion Set,Montlake,23"x23"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mower Blade, 21.23" High Lift (942-04308)
- KOHLER Kit Oil Cooler (54 755 21-S)
- STENS Silver Streak Toothed Blade Fits Bobcat 112111-01 302-616 (362-616)
- PURITY Purity PCSKM Pelican Residential Skimmer Net (PCSKM)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue (62-008-EMBLUE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- Classic Accessories Patio Cushions & Pillows