Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Heather Grey Cushion Set, Heather Grey, 25"x25"x5"
Mfr # 62-020-HGREY-SET
Zoro # G9789019
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Grey
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-020-HGREY-SET
- Zoro # G9789019
- UPC # 052963050370
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Grey Cushion Set,Montlake,25"x25"x5" |
Color | Heather Grey |
Description
Grey Cushion Set,Montlake,25"x25"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- FREMONT DIE CONSUMER PRODUCTS INC New York Giants Tackle Buddy Punching Bag (2324595775)
- ENOZ Old Fashioned Moth Balls 32 oz (E62.12)
- CAROLINES TREASURES Mountian Flowers Chocolate Lab Garden Size Flag (CK1986GF)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue (62-008-EMBLUE-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 19" (60-388-016401-RT)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- Classic Accessories Outdoor Chairs