Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Heather Grey Cushion Set, Heather Grey, 23"x23"x5"
Mfr # 62-019-HGREY-SET
Zoro # G9788976
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Heather Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-019-HGREY-SET
- Zoro # G9788976
- UPC # 052963050363
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Grey Cushion Set,Montlake,23"x23"x5" |
Color | Heather Grey |
Description
Grey Cushion Set,Montlake,23"x23"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- GARICKRPORATION 40LB Cow Manure (33445)
- BONIDE PRODUCTS Copper Fungicide Rtu Qt (775)
- DB ELECTRICAL Fuel Lift Pump For Massey Ferguson 165, 168, 1744S 1447017M91 Tractors (1203-3007)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige (62-109-010303-SET)
- Classic Accessories Patio Furniture