Shop All Furniture Covers
Classic Accessories
Montlake Heather Fern Patio Chaise Slipcover, 80"x26"
Mfr # 56-013-051101-RT
Zoro # G9791338
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Color Heather Fern
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 80 in L x 26 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-013-051101-RT
- Zoro # G9791338
- UPC # 052963039436
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in L x 26 in W |
Height | 0.02 in |
Size | 80 in L x 26 in W |
Details
Item | Green Patio Chaise Slipcover,Montlake,80 |
Color | Heather Fern |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Green Patio Chaise Slipcover,Montlake,80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF266201 Exterior Shower Kit Box with 59" Vinyl Hose - White (PF266201)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- TOMAHAWK POWER Water Valve Spare Part for TMD14 Backpack Fogger (TMD14-WATER-VALVE)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X10)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- Classic Accessories Furniture Covers