Shop All Furniture Covers
Classic Accessories
Montlake Heather Fern Patio Chaise Slipcover, 72"x21"
Mfr # 56-012-041101-RT
Zoro # G9791374
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 72 in
- Color Heather Fern
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 72 in L x 21 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-012-041101-RT
- Zoro # G9791374
- UPC # 052963039429
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in L x 21 in W |
Size | 72 in L x 21 in W |
Height | 0.02 in |
Details
Item | Green Patio Chaise Slipcover,Montlake,72 |
Color | Heather Fern |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Green Patio Chaise Slipcover,Montlake,72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Grass and Weed Killer, 32 oz., Concentrate (HG 96390)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- VESTIL Landscape Cart, Two Shelf, 300 lb., 48 x 24 (LSC-2448-SC)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Black (3082)
- Classic Accessories Furniture Covers