Shop All Furniture Covers
Classic Accessories
Montlake Heather Fern Patio Chaise Slipcover, 69"x19"
Mfr # 56-011-031101-RT
Zoro # G9791417
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 69 in
- Color Heather Fern
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 69 in L x 19 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-011-031101-RT
- Zoro # G9791417
- UPC # 052963039412
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 69 in |
Cover Dimensions | 69 in L x 19 in W |
Height | 0.02 in |
Size | 69"L x 19"W |
Details
Item | Green Patio Chaise Slipcover,Montlake,69 |
Color | Heather Fern |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Green Patio Chaise Slipcover,Montlake,69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Gray (711303)
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- WESTWARD Hose Hanger, Reel Dia. 11-1/2 in. (48PG05)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 pk (146)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- Classic Accessories Furniture Covers