Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Heather Fern Cushion Set, 25"x25"x5"
Mfr # 62-020-HFERN-SET
Zoro # G9788967
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Fern
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-020-HFERN-SET
- Zoro # G9788967
- UPC # 052963050332
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Green Cushion Set,Montlake,25"x25"x5" |
Color | Heather Fern |
Description
Green Cushion Set,Montlake,25"x25"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX One-Piece Sanitary Shovel, Polypropylene, White (4014W)
- ZORO SELECT 24 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF3)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8002VP)
- CAMELBAK Flask, Brown, Polyurethane, 17 oz. (1926001051)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Heather Fern (62-108-011103-SET)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- Classic Accessories Outdoor Chairs