Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Heather Fern Cushion Set, 23"x23"x5"
Mfr # 62-019-HFERN-SET
Zoro # G9788958
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Heather Fern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-019-HFERN-SET
- Zoro # G9788958
- UPC # 052963050325
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Green Cushion Set,Montlake,23"x23"x5" |
Color | Heather Fern |
Description
Green Cushion Set,Montlake,23"x23"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO All-in-One Kit with Street Chrome Windproof Lighter (24651)
- STENS Tube For Carlisle 320170, Tube Size 13X6.50-6 (14.5X7.00-6); 170-175 (170-175)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- MACGREGOR Basketball Net White (40-16208)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion, 25 x 27 x 5 Inch, Spice (62-192-011703-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- Classic Accessories Patio Furniture