Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Fern
Mfr # 62-124-HFERN-EC
Zoro # G201776787
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heather Fern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-124-HFERN-EC
- Zoro # G201776787
- UPC # 52963059229
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25" W x 15" H x 4" Thick |
Details
Color | Heather Fern |
Description
Create an outdoor oasis with Montlake’s fashion-forward looks and long-lasting materials. The soft, shredded foam on the inside feels like you’re lounging in the clouds. FadeSafe fabrics protect your cushions and are engineered to resist fading, stains, and help keep out the rain. With rich colors and a variety of sizes to choose from, Montlake gives you a premium outdoor experience. Enjoy peace of mind with our hassle-free warranty program. If you experience a problem with the materials or workmanship within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team.
Your cushion measures up to 25"W x 15"H x 4"Thick*
The durable, shredded foam is luxuriously comfortable and built to last
FadeSafe fabrics help to protect your cushion from water, stains, and the sun
A locking zipper keeps closures secure and comes with a zipper garage, providing a clean look
We provide a one-year limited warranty; please note the foam will need to be stuffed into the cover upon arrival
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Your cushion measures up to 25"W x 15"H x 4"Thick*
The durable, shredded foam is luxuriously comfortable and built to last
FadeSafe fabrics help to protect your cushion from water, stains, and the sun
A locking zipper keeps closures secure and comes with a zipper garage, providing a clean look
We provide a one-year limited warranty; please note the foam will need to be stuffed into the cover upon arrival
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- MTD 1-1/2 Gas Cap 5Hpengines (GC-175)
- D.B. SMITH D.B. Smith Sprayer Replacement Lid Gasket (171726)
- FATWOOD Fire Starter (8808)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- Classic Accessories Patio Furniture