Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige
Mfr # 62-109-010303-SET
Zoro # G401776761
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
- Width 23
- Size 23" W x 45" L x 5" Thick
- Features This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick* Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion The cushion covers are engineered to resist water, spills, and fading from the sun Click-close buckles help keep your cushion set securely in place One-year limited warranty *Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
- Overall Length 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-109-010303-SET
- Zoro # G401776761
- UPC # 52963057027
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 23 |
Size | 23" W x 45" L x 5" Thick |
Overall Length | 45 |
Length | 45 |
Overall Width | 23 |
Details
Color | Antique Beige |
Material | Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane |
Features | This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick* Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion The cushion covers are engineered to resist water, spills, and fading from the sun Click-close buckles help keep your cushion set securely in place One-year limited warranty *Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival |
Thickness | 5 |
Weight | 3.75 |
Description
Designed for comfort and durability, Montlake cushions combine fashion-forward looks with long-lasting materials to give you a serene outdoor oasis. This cushion set offers a dense, supportive foam seat with a pillow-like back cushion to make you feel like you’re lounging in the clouds. Because we apply color to the fabric core, rather than on top of the fabric, you’ll get rich hues that are solution-dyed, resist fading, and will stay vibrant season after season.
Enjoy peace of mind with our hassle-free warranty program.
This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick*
Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion
The cushion covers are engineered to resist water, spills, and fading from the sun
Click-close buckles help keep your cushion set securely in place
One-year limited warranty
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Enjoy peace of mind with our hassle-free warranty program.
This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick*
Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion
The cushion covers are engineered to resist water, spills, and fading from the sun
Click-close buckles help keep your cushion set securely in place
One-year limited warranty
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Industrial Solutions GE1LU532SS Unmetered RV Outlet Box, 100 A, 3R (GE1LU532SS)
- BAYER Maxforce Fly Granular Bait (5lb) (79365306)
- STENS Throttle Control Cable 290-163 (290-163)
- MTD Spindle Asm-Blade (918-04439C)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- Classic Accessories Outdoor Chairs