Shop All Patio Club Chairs & Chaise Lounges
Classic Accessories
Montlake FadeSafe Patio Chaise Lounge Cushion, Heather Henna
Mfr # 62-056-HHENNA-EC
Zoro # G8488963
original price:
$146.99
4% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 74 in L x 23 in W x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-056-HHENNA-EC
- Zoro # G8488963
- UPC # 052963052534
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Size | 74 in L x 23 in W x 3 in H |
Details
Color | Heather Henna |
Item | Montlake FadeSafe Patio Chaise Lounge Cu |
Description
W100.OG.1mm Cell Pk 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME In Wall Sprng Wnd Timer (TNIW060-RC)
- MTD Pulley-Deck 6.74 (756-05030)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458)
- HYDROFARM Precision Curved Lightweight P (HGPL400C)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion Combo, 74"L x 23”W x 3”T (62-056-LCHARC-EC)
- UNITED GENERAL SUPPLY Porch Double Rocker; Stained (232180)
- TAFEE Outdoor Folding Adirondack Chair, Grey, 2PK (OC-ZD-2-GREY)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- Classic Accessories Patio Club Chairs & Chaise Lounges