Shop All Patio Club Chairs & Chaise Lounges
Classic Accessories
Montlake FadeSafe Patio Chaise Lounge Cushion Combo, 74"L x 23”W x 3”T
Mfr # 62-056-LCHARC-EC
Zoro # G8790846
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 74 in L x 23 in W x 3 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-056-LCHARC-EC
- Zoro # G8790846
- UPC # 052963052572
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Size | 74 in L x 23 in W x 3 in H |
Details
Color | Light Charcoal |
Item | Montlake FadeSafe Patio Chaise Lounge Cu |
Description
The Montlake Cushion Collection,by Classic Accessories is offered in 6 colors and a variety of sizes and is made with FadeSafe solution-dyed fabric to ensure that colors last in all conditions. Montlake FadeSafe fabric uses a high-denier polyester to give you maximum comfort and lasting performance. High-quality foams use a dense core with a softer outer layer to provide just the right amount of give for a firm but comfortable surface. These cushions provide a fashion-forward look with durable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Spot Sprayer 25 Gal (5301063)
- MTD Cover-Axle Lh (731-09320A)
- A & I PRODUCTS BLADE-MOWER, PRED, 21-3/8", 7 LOBE 21.25" x2.5" x1.25" (A-B1PD5016)
- THETFORD Thetford 32512 Premium RV Rubber Roof Cleaner and Conditioner - 32 oz. (32512)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion, Heather Henna (62-056-HHENNA-EC)
- FLASH FURNITURE Red Adirondack Patio Chairs with Cupholder, 4PK (4-LE-HMP-1045-10-RD-GG)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- INTERNATIONAL CARAVAN Camelback Resin Wicker Rocker, Antique Moss (3182-1CH-AM)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- Classic Accessories Patio Furniture