Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Patio Chair/Loveseat Back Quilted Cushion, 25x22x4 Inch, Navy
Mfr # 62-064-NAVY-EC
Zoro # G801899756
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabric on the outside resists fading, stains, and helps keep out the rain
- Height 22
- Material Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
- Width 25
- Finish Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-064-NAVY-EC
- Zoro # G801899756
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Height | 22 |
Width | 25 |
Size | 25" W x 22" H x 4" Thick |
Overall Height | 22 |
Overall Width | 25 |
Details
Features | Fabric on the outside resists fading, stains, and helps keep out the rain |
Material | Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane |
Color | Navy |
Finish | Fabric |
Weight | 4.52 |
Thickness | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROWT Bamboo Stakes, 8 Ft., Natural, PK25 (HGBB8)
- CORONA TOOLS Bypass Lopper, 1-1/2 In, Forged Steel (WL 3351)
- PET ADOBE Pet Adobe Large-XL Self Warming Thermal Pet Crate Pad-36"x24"-Chocolate (439203RKL)
- BRIGGS & STRATTON Air Filter Gasket (691894)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- Classic Accessories Outdoor Chairs