Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Patio Chair/Loveseat Back Quilted Cushion, 21x20x4 Inch, Chamomile
Mfr # 62-058-CREAM-EC
Zoro # G901899755
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20
- Finish Fabric
- Weight 3.46
- Width 21
- Size 21" W x 20" H x 4" Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-058-CREAM-EC
- Zoro # G901899755
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Height | 20 |
Width | 21 |
Size | 21" W x 20" H x 4" Thick |
Overall Height | 20 |
Overall Width | 21 |
Details
Color | Chamomile |
Finish | Fabric |
Weight | 3.46 |
Features | Fabric on the outside resists fading, stains, and helps keep out the rain |
Material | Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane |
Thickness | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8004VS)
- BRIGGS & STRATTON SPRING-VALVE (691270)
- FITT 3/4X100 PRO HOSE (FFP53400)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 19" (60-388-016401-RT)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- Classic Accessories Patio Furniture