Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Patio Chair Cushion, 3" Thick, Antique Beige
Mfr # 62-055-BEIGE-EC
Zoro # G9301295
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-055-BEIGE-EC
- Zoro # G9301295
- UPC # 052963052466
- Country of Origin China
- Category Patio Cushions & Pillows
Details
Item | Montlake FadeSafe Patio Chair Cushion,3" |
Seat Material | Fabric |
Back Material | Fabric |
Color | Antique Beige |
Description
Classic Accessories’ Montlake Cushion Collection is offered in 6 colors and 42 sizes and is made with FadeSafe solution-dyed fabric to ensure that colors last in all conditions. Montlake FadeSafe fabric uses a high-denier polyester to give you maximum comfort and lasting performance. High-quality foams use a dense core with a softer outer layer to provide just the right amount of give for a firm but comfortable surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Weed Barrier, 20 YR, 3 ft.X250 ft. (20YR-3250)
- REMCO Tuffy Unbreakable Scoop Shovel (14449)
- MI-T-M Sheave (10-0076)
- KOHLER Kit Housing Blower Recoil Assy (18 027 36-S)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Grey (62-001-HGREY-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- HEALTHSMART Standard Lumbar Back Support Cushion, 14in x 13in, Navy (555-7300-2400HS)
- Classic Accessories Patio Cushions & Pillows