Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T
Mfr # 60-436-016601-RT
Zoro # G9301304
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
- Color Heather Henna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-436-016601-RT
- Zoro # G9301304
- UPC # 052963049282
- Country of Origin China
- Category Patio Cushions & Pillows
Details
Item | Montlake FadeSafe Chair Cushion Cover,He |
Seat Material | Fabric |
Back Material | Fabric |
Color | Heather Henna |
Description
Classic Accessories’ Montlake Cushion Collection is offered in 6 colors and 42 sizes and is made with FadeSafe solution-dyed fabric to ensure that colors last in all conditions. Montlake FadeSafe fabric uses a high-denier polyester to give you maximum comfort and lasting performance. High-quality foams use a dense core with a softer outer layer to provide just the right amount of give for a firm but comfortable surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON B&S Gas Cap 550-725Ex (5436K)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (LX120S)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF106-D6)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Heather Fern (62-108-011103-SET)
- JECO Jeco FS006-CS Single Chair Cushion; Tan (FS006-CS)
- Classic Accessories Patio Cushions & Pillows