Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Chair Cushion Cover, Antique Beige, 44"LX20"WX3"T
Mfr # 60-433-010301-RT
Zoro # G9301277
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
- Color Antique Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-433-010301-RT
- Zoro # G9301277
- UPC # 052963049251
- Country of Origin China
- Category Patio Cushions & Pillows
Details
Item | Montlake FadeSafe Chair Cushion Cover,An |
Seat Material | Fabric |
Back Material | Fabric |
Color | Antique Beige |
Description
Classic Accessories’ Montlake Cushion Collection is offered in 6 colors and 42 sizes and is made with FadeSafe solution-dyed fabric to ensure that colors last in all conditions. Montlake FadeSafe fabric uses a high-denier polyester to give you maximum comfort and lasting performance. High-quality foams use a dense core with a softer outer layer to provide just the right amount of give for a firm but comfortable surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Dft87 PW Racing ATV Bushing .437 Long/small (black) (DFT87 PW RACING ATV BUSHING .437 LONG/SMALL (BLAC)
- WOW WATERSPORTS WOW 172062LG Dipped Foam Pool Noodle, Lime Green (17-2062LG)
- SUNCAST Plastic Storage Cabinet, 20"x72", Gray (BMC5800)
- GARDENER SELECT Gardener Select GSAW3005PDB 7 Litre 1.85 gal Watering Can - Blue (GSAW3005PDB)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- Classic Accessories Patio Cushions & Pillows