Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Heather Henna, 20", 20"x20"
Mfr # 60-108-016601-RT
Zoro # G7294073
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 20 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-108-016601-RT
- Zoro # G7294073
- UPC # 052963030846
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 20 in |
Cover Dimensions | 20 in x 20 in |
Height | 2 in |
Size | 20 in x 20 in |
Details
Item | Cover,Slip,Dining Seat Cushion,Red,20" |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Dining Seat Cushion,Red,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chainsaw File, Round, 1/4x8 In (12F763)
- SAVORY PRIME BULLY STICKS 12"" 3PK (312)
- CHECKUPS DENTAL TREATS Dog Dental Treats 24Pk (1444)
- PLANO Guide Series 3700 Tackle Bag - Extra Large (PLABG371)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- Classic Accessories Patio Furniture