Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Heather Henna, 18", 18"x18"
Mfr # 60-107-016601-RT
Zoro # G7294259
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Length 18 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-107-016601-RT
- Zoro # G7294259
- UPC # 052963030839
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 18 in |
Length | 18 in |
Cover Dimensions | 18 in x 18 in |
Height | 2 in |
Size | 18 in x 18 in |
Details
Item | Cover,Slip,Dining Seat Cushion,Red,18" |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Dining Seat Cushion,Red,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- SPEEDCLEAN Spray Nozzle, 15 Degree, Use with 38G224 (CJ-QDN-1504Y)
- CORE TARPS 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x24)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- Classic Accessories Furniture Covers