Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Heather Fern, 20"x20"
Mfr # 60-052-011101-RT
Zoro # G7292798
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 20 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-052-011101-RT
- Zoro # G7292798
- UPC # 052963030280
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 20 in |
Cover Dimensions | 20 in x 20 in |
Height | 2 in |
Size | 20 in x 20 in |
Details
Item | Cover,Slip,Dining Seat Cushion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Dining Seat Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness-Main (925-04847C)
- LOGO BRANDS San Francisco 49ers 9x9 Side Panel (627-48)
- A & I PRODUCTS Filter, Fuel 4.7" x3.3" x3.3" (A-18B607)
- MTD Chute Asm-Upr 27 (931-04291A)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- Classic Accessories Furniture Covers