Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Heather Fern, 18"x18"
Mfr # 60-051-011101-RT
Zoro # G7292770
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 18 in
- Length 18 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-051-011101-RT
- Zoro # G7292770
- UPC # 052963030273
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 18 in |
Length | 18 in |
Cover Dimensions | 18 in x 18 in |
Height | 2 in |
Size | 18 in x 18 in |
Details
Item | Cover,Slip,Dining Seat Cushion,Green |
Shape | Rectangular |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Dining Seat Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Gutter Scoop, Black (GS316)
- GILMOUR ROTARY SPRINKLER 632SF (845003-1002)
- BRIGGS & STRATTON Muffler, Kohler (5101275SM)
- BULLY TOOLS All Steel Spading Fork with T-Style Handle (92463)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- Classic Accessories Patio Furniture