Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Heather Fern, 15"x15"
Mfr # 60-036-011101-RT
Zoro # G7295351
original price:
$27.59
7% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-036-011101-RT
- Zoro # G7295351
- UPC # 052963030129
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 15 in |
Length | 15 in |
Cover Dimensions | 15 in x 15 in |
Height | 2 in |
Size | 15 in x 15 in |
Details
Item | Cover,Slip,Dining Seat Cushion |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Dining Seat Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W (9725-OS)
- WESTWARD Hose To Pipe Adapter, Double Male (1P654)
- CAMCO BUMPER CAP 4"" 2 PACK (40303)
- MTD Belt-Deck B X 161. (954-05015)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone (3100)
- Classic Accessories Furniture Covers