Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Antique Beige, 20"x20"
Mfr # 60-024-010301-RT
Zoro # G7292953
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 20 in
- Length 20 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-024-010301-RT
- Zoro # G7292953
- UPC # 052963030006
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 20 in |
Cover Dimensions | 20 in x 20 in |
Height | 2 in |
Size | 20 in x 20 in |
Details
Item | Cover,Slip,Dining Seat Cushion,Beige |
Shape | Rectangular |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Dining Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- MTD Keeper-Belt (783-08690A-0637)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- BULLDOG WINCH 20qt Sportsman Cooler (80058)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- Classic Accessories Furniture Covers