Shop All Furniture Covers
Classic Accessories
Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18"
Mfr # 60-023-010301-RT
Zoro # G7292901
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-023-010301-RT
- Zoro # G7292901
- UPC # 052963029994
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 18 in |
Length | 18 in |
Cover Dimensions | 18 in x 18 in |
Height | 2 in |
Size | 18 in x 18 in |
Details
Item | Cover,Slip,Dining Seat Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Dining Seat Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 45-1257 Toilet Seat Splash Guard (45-1257)
- MTD Cable-Clutch (946-1116A)
- MILWAUKEE TOOL Replacement Water Supply Hose for for M18 SWITCH TANK Water Supply (49-16-2730)
- B & K REGULATR LP 1/4""&3/8"" (112-501)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CAMPO 73 in. Chaise Lounge Cover (CA2653311)
- Classic Accessories Furniture Covers