Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Cushion Set, Heather Henna, 25"x25"x5"
Mfr # 62-020-HHENNA-SET
Zoro # G9788994
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-020-HHENNA-SET
- Zoro # G9788994
- UPC # 052963050417
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Red Cushion Set,Montlake,25"x25"x5" |
Color | Heather Henna |
Description
Red Cushion Set,Montlake,25"x25"x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Segmented Blade For Arbor Size 1 In. To 20 Mm, Maximum 5460 Rpm, Segment Height 14 Mm (309-100)
- HARRIS Roach Klr Boric Acid16Oz (BAR-16)
- BRIGGS & STRATTON Dipstick (693175)
- SUBURBAN MANUFACTURING Suburban Manufacturing S6U-140230 Top Burner Knob - Black (S6U-140230)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows