Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Cushion Set, Heather Henna, 23"x23"x5"
Mfr # 62-019-HHENNA-SET
Zoro # G9788985
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
- Size 21 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-019-HHENNA-SET
- Zoro # G9788985
- UPC # 052963050400
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Red Cushion Set,Montlake,23"x23"x5" |
Color | Heather Henna |
Description
Red Cushion Set,Montlake,23"x23"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- AIC REPLACEMENT PARTS Fresh Cab Botanical Rodent Repellent 24 Scent Pouches - EPA Registered (OTK20-0059_x6)
- CLASSIC ACCESSORIES Seat Cover, arge, Dark Grey/Grey Tractor (52-145-380401-00)
- MTD Kit-Wheel 8 X 2 Bb (753-08093)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige (62-109-010303-SET)
- Classic Accessories Outdoor Chairs