Shop All Furniture Covers
Classic Accessories
Montlake Cover, Slip, Chaise Lounge Cushion, Green, 72"x21"
Mfr # 60-056-011101-RT
Zoro # G7291763
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 21 in
- Length 72 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-056-011101-RT
- Zoro # G7291763
- UPC # 052963030327
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in x 21 in |
Height | 3 in |
Size | 72 in x 21 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Green |
Shape | Square |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Chaise Lounge Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Standard Elbow and Nozzle Assortment (4900654-P)
- KAMADO JOE Kamado Joe Lump Charcoal (KJ-CHAR)
- GARDENERS BLUE RIBBON Plant Saucer, 8" (VS8VUS)
- ECHO 18" Not Battery Operated Gas Chain Saw (CS-4510-18)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- DUCK COVERS Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18" (EOT222218)
- Classic Accessories Furniture Covers