Shop All Furniture Covers
Classic Accessories
Montlake Cover, Slip, Chaise Lounge Cushion, Antique Beige, 72"x21"
Mfr # 60-028-010301-RT
Zoro # G7291842
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 21 in
- Length 72 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-028-010301-RT
- Zoro # G7291842
- UPC # 052963030044
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Height | 3 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Beige |
Shape | Square |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Chaise Lounge Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Bark Spud, Heavy Type (OX 64-0550)
- KOHLER Carburetor Kit (14 853 49-S)
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' (002220)
- FLEXI Leash Retrctb Nen Lg 16' (PNG.266.S NEO15)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- Classic Accessories Patio Furniture