Shop All Furniture Covers
Classic Accessories
Montlake Contoured Dining Seat Cushion, Heather Henna, 20"x20"
Mfr # 62-006-HHENNA-EC
Zoro # G7294730
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 20 in
- Length 20 in
- Color Heather Henna
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-006-HHENNA-EC
- Zoro # G7294730
- UPC # 052963034974
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 20 in |
Cover Dimensions | 20 in x 20 in |
Height | 2 in |
Size | 20 in x 20 in |
Details
Item | Contoured Dining Seat Cushion,Red,20" |
Shape | Rectangular |
Color | Heather Henna |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Description
Contoured Dining Seat Cushion,Red,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O2COOL Mist 'N Sip Artic Squeeze Insulated 20 oz. Water Bottle 1 pk, 12PK (HMLDP07)
- ERICKSON Tarp, brown, Cotton (57070)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB58)
- KING BROTHERS BALL VALVE 1-1/4"" THREAD (LT-1250-T)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- SHIELDGOLD 73 in Chaise Lounge Cover (COVGOL73)
- Classic Accessories Patio Furniture