Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Heather Indigo, 80"x26"
Mfr # 60-228-015501-RT
Zoro # G7292439
original price:
$71.05
8% off
new price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 80 in x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-228-015501-RT
- Zoro # G7292439
- UPC # 052963032420
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in x 26 in |
Height | 3 in |
Size | 80 in x 26 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Chaise Lounge Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Start Asm S/A Pul (753-04823)
- MTD Switch-Neutral (925-04165)
- ZIPPO 1941 Black Crackle Replica Pocket Lighter (28582)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8003VP)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- Classic Accessories Furniture Covers