Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Heather Indigo, 72"x21"
Mfr # 60-140-015501-RT
Zoro # G7292448
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 72 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-140-015501-RT
- Zoro # G7292448
- UPC # 052963031164
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in x 21 in |
Height | 3 in |
Size | 72 in x 21 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Blue |
Shape | Rectangular |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Chaise Lounge Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- RAIN BIRD Full Circle Micro Spray, Black, Plstc, PK2 (MSF2PKS)
- CASEYS Pittsburgh Steelers Grill Cover Deluxe (9474633847)
- ARF PETS Foldable Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps for Dogs and Cats (APSTPS)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- Classic Accessories Patio Furniture