Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Heather Henna, 80"x26"
Mfr # 60-216-016601-RT
Zoro # G7292962
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Color Heather Henna
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 80 in x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-216-016601-RT
- Zoro # G7292962
- UPC # 052963032307
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in x 26 in |
Height | 3 in |
Size | 80 in x 26 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Red |
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Chaise Lounge Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 31 X 37 (APCLPD0231)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-6X8)
- KING KOOKER Outdoor Cooker, Propane, 24" tall, 80K BTU (24 PKT)
- AFTERMARKET New Fuel Shut Off Solenoid for Cummins 3930658 3932529 3935431 SA475612 (J932529)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- Classic Accessories Patio Furniture