Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Heather Grey, 80"x26"
Mfr # 60-204-011001-RT
Zoro # G7292393
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 80 in x 26 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-204-011001-RT
- Zoro # G7292393
- UPC # 052963032185
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in x 26 in |
Height | 3 in |
Size | 80 in x 26 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Chaise Lounge Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- JED POOL TOOLS Tools Backwash Hose For Pools 1.5 in. W X 50 ft. L (60-640-050)
- VANISH Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo (25320)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- MODERN LEISURE Chalet 2-Seat Patio Canopy Swing Cover, 87 in. L x 64 in. W x 66 in. H, Beige (2922)
- Classic Accessories Furniture Covers